M5x0.8 x 25 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-5-25
Zoro # G616462312
product price: $18.39
/pk 100, $0.18/eaKey Features
Pan Head
Phillips Drive
Thread Type
Coarse
Drive Size
#2
Dimensional Standards
DIN 7985
Screw Size
M5
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-5-25
Zoro #
G616462312
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Screw Size
M5
Thread Size
M5x0.8
Overall Length
25 mm
Fastener Length
25 mm
Maximum Head Width
10 mm
Maximum Head Height
3.95 mm
Details
Thread Type
Coarse
Dimensional Standards
DIN 7985
Head Type
Pan
Finish
Black Oxide
Item
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Metric
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 25 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.