M5x0.8 x 35 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-bpm-5-35
Zoro # G516462306
product price: $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Type
Coarse
Maximum Head Height
3.95 mm
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-5-35
Zoro #
G516462306
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3.95 mm
Fastener Length
35 mm
Drive Size
#2
Screw Size
M5
Maximum Head Width
10 mm
Thread Size
M5x0.8
Overall Length
35 mm
Details
System of Measurement
Metric
Head Type
Pan
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
70,000 psi
Drive
Phillips
Material Grade/Class
18-8
Finish
Black Oxide
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 35 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.