M5x0.8 x 8 mm Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpo-5-8

  • Zoro # G116461693


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Phillips Drive
Oval Head
Maximum Head Height
3.75 mm
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Fastener Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpo-5-8
Zoro #
G116461693
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3.75 mm
Thread Size
M5x0.8
Fastener Length
8 mm
Maximum Head Width
9.2 mm
Screw Size
M5
Drive Size
#2
Overall Length
8 mm

Details

Drive
Phillips
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
DIN 966, ISO 7047
Tensile Strength
70,000 psi
Head Type
Oval
System of Measurement
Metric

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 966, ISO 7047, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 3.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.