M5x0.80 x 10 mm Slotted Pan Machine Screws, Plain Brass, 10 PK
Mfr # 6GY68
Zoro # G0439013
product price:Â $3.49
/pk 10, $0.35/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M5x0.80
Fastener Length
10 mm
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6GY68
Zoro #
G0439013
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5x0.80
Fastener Length
10 mm
Head Height
3 mm
Head Dia.
10.0 mm
Head Width
10 mm
Screw Size
M5
Maximum Head Height
3 mm
Maximum Head Width
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Brass
Finish
Plain
Item
Machine Screws
Thread Pitch
0.8 mm
Includes Washer
Washer Not Included
Dimensional Standards
DIN 85A
Pack Size
Small
Includes Nut
Nut Not Included
Type
Machine Screw
Description
Machine Screws, Head Type Pan, Material Brass, Finish Plain, Drive Slotted, Thread Size M5x0.80, Fastener Length 10 mm, Head Width 10 mm, Head Height 3 mm, Drive Size Not Applicable, Dimensional Standards DIN 85A, Pack Size Small, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.