M5x0.80 x 20 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-MBI-5-20

  • Zoro # G016462622


product price:  $4.19
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.57

Key Features

Button Head
Torx Drive
Drive Size
T25
System of Measurement
Metric
Dimensional Standards
ASTM F879M, ISO 7380
Type
Machine Screw
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-MBI-5-20
Zoro #
G016462622
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
T25
Fastener Length
20 mm
Maximum Head Width
9.5 mm
Overall Length
20 mm
Thread Size
M5x0.80
Maximum Head Height
2.74 mm

Details

Head Type
Button
System of Measurement
Metric
Dimensional Standards
ASTM F879M, ISO 7380
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Material
Stainless Steel
Finish
Passivated
Item
Tamper Resistant Screw
Material Grade/Class
18-8
Thread Type
Coarse
Drive
Torx

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M5x0.80, Fastener Length 20 mm, Drive Size T25, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 9.5 mm, Maximum Head Height 2.74 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products