Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 12 mm Length, 50 PK

  • Mfr # M51050.060.0012
  • Zoro # G5355716

product price: 
$
4.85
/pk of 50, $0.10/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Screw Length
12 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51050.060.0012
Zoro #
G5355716
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Sealing Gasket
No
Thread Pitch
1 mm
Head Texture
Knurled
Minimum Temperature
-50 Degrees F
Material Quality Standards
ASTM A307A
Thread Fit
6G
Non-Marring Tip
No
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Includes Washer
No
Minimum Yield Strength
81,000 psi
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 912
Seal Material
None
Material Grade/Class
18-8
Material Grade
A2
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Fastener Finish
Plain
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
101,500
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M6-1.00
Screw Length
12 mm
Drive Size
5 mm
Vented Hole Size
Not Vented
Head Height
6 mm
Thread Length
12 mm
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Minimum Head Height
5.7 mm
Maximum Head Height
6 mm
Head Diameter
10 mm
Head Dia.
10 mm
Length
12 mm
Dia./Thread Size
M6-1.00
Fastener Length
12 mm

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.