CAD

M6-1.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 16 mm Length, 100 PK

  • Mfr # M07400.060.0016
  • Zoro # G9051901
CAD Available
product price: 
$
4.95
/pk of 100, $0.05/ea

Key Features

Flat Head
Hex Drive
CAD Drawing
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.060.0016
Zoro #
G9051901
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
4 mm
Thread Length
16 mm
Head Height
3.72 mm
Vented Hole Size
Not Vented
Min. Thread Length
16 mm
Head Diameter
13.44 mm
Minimum Thread Length
16 mm
Dia./Thread Size
M6-1.00
Length
16 mm
Head Dia.
13.44 mm
Fastener Length
16 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Dimensional Standards
ISO 10642
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Pack Size
Small Pack
Thread Pitch
1 mm
Material Grade
Class 10.9
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Fastener Industry Standards
DIN 7991
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products