Zoro Homepage

M6-1.00 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 20 mm Length, 50 PK

  • Mfr # M51060.060.0020

  • Zoro # G9464551


product price: $5.79
/pk 50, $0.12/ea

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
20 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.060.0020
Zoro #
G9464551
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
20 mm
Drive Size
4 mm
Thread Length
20 mm
Vented Hole Size
Not Vented
Head Height
3.72 mm
Min. Thread Length
20 mm
Maximum Head Height
3.72 mm
Head Diameter
13.44 mm
Minimum Thread Length
20 mm
Minimum Head Height
3.218 mm
Head Dia.
13.44 mm
Dia./Thread Size
M6-1.00
Length
20 mm

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.