Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK
Mfr # M07000.060.0020
Zoro # G9464655
original price:
$10.54
44% off
new price: $5.89
/pk 100, $0.06/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Cylindrical
- Drive Size 5 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07000.060.0020
- Zoro # G9464655
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 20 mm |
Drive Size | 5 mm |
Thread Length | 20 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 20 mm |
Head Diameter | 10 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M6-1.00 |
Length | 20 mm |
Head Dia. | 10 mm |
Details
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK (05252)
- ZORO SELECT Set Screw, ST, M2 x 0.40mm, Cup, 2mm, PK100 (M07840.020.0002)
- USA INDUSTRIALS 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (ZSCRW-809)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (74042)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.060.0014)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.060.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.060.0016)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.025.0125)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 25 PK (M51050.100.0070)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51060.062.0150)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (60318)
- Zoro Select Socket Head Cap Screws