Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 50 mm Length, 50 PK

  • Mfr # M51030.060.0050

  • Zoro # G1723202


product price: $13.49
/pk 50, $0.27/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
Standards
ISO 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51030.060.0050
Zoro #
G1723202
UPC #
190735984420
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
50 mm
Drive Size
4 mm
Thread Length
30 mm
Head Height
3.3 mm
Min. Thread Length
30 mm
Head Diameter
10.5 mm
Minimum Thread Length
30 mm
Dia./Thread Size
M6-1.00
Length
50 mm
Head Dia.
10.5 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
ISO 7380
Material Grade/Class
18-8
Thread Pitch
1 mm
Pack Size
Small Pack
Basic Material
Stainless Steel
Material Grade
A2
Fastener Industry Standards
ISO 7380
Screw Head Type
Button
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 50 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products