Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK
Mfr # M55050.060.0012
Zoro # G5321967
product price: $7.69
/pk 50, $0.15/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Product Information
- Brand Zoro Select
- MFR # M55050.060.0012
- Zoro # G5321967
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Drive Size | 5 mm |
Vented Hole Size | Not Vented |
Head Height | 6 mm |
Thread Length | 12 mm |
Min. Thread Length | 12 mm |
Head Diameter | 10 mm |
Minimum Head Height | 5.7 mm |
Dimensional Standards | DIN 912 |
Maximum Head Height | 6 mm |
Minimum Thread Length | 12 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10 mm |
Length | 12 mm |
Details
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6-1, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK50 (U51260.037.0062)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00884)
- ZORO SELECT Carriage Bolt, 3/4-10 x 4 In L, PK10 (U08320.075.0400)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.025.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.025.0125)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.016.0031)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.062.0550)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.025.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51050.025.0200)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07040.037.0150)
- Zoro Select Socket Head Cap Screws