Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 Socket Head Cap Screw, Socket, Anodized PEEK, 10 mm Length, 10 PK

  • Mfr # PKM6100-10SHC-01

  • Zoro # G5591420


product price: $21.49
/pk 10, $2.15/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
PEEK
Finish
Anodized
Drive Size
5 mm
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM6100-10SHC-01
Zoro #
G5591420
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
10 mm
Drive Size
5 mm
Head Height
5.9 mm
Thread Length
10 mm
Min. Thread Length
10 mm
Minimum Thread Length
10 mm
Head Diameter
10 mm
Length
10 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
26,800 psi
Standards
ANSI B18.3.1M, DIN 912, ISO 4762
System of Measurement
Metric
Temp. Range
-50 Degrees to 500 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric
Class
2A
Rockwell Hardness
M103
Thread Type
Coarse
Dimensional Standards
ASME B18.3.1M, DIN 912, ISO 4762
Thread Fit
2A
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Maximum Temperature
500 Degrees F
Thread Pitch
1 mm
Material Grade/Class
Not Graded
Fastener Finish
Plain
Min. Tensile Strength
26,800
Fastener Industry Standards
ANSI B18.3.1M, DIN 912, ISO 4762
Material Grade
Not Graded
Basic Material
PEEK
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 5.9 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3.1M, DIN 912, ISO 4762

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products