Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 Socket Head Cap Screw, Socket, Anodized PEEK, 40 mm Length, 10 PK

  • Mfr # PKM6100-40SHC-01

  • Zoro # G5582199


product price: $36.49
/pk 10, $3.65/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
PEEK
Finish
Anodized
Drive Size
5 mm
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM6100-40SHC-01
Zoro #
G5582199
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
40 mm
Drive Size
5 mm
Head Height
5.9 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Head Diameter
10 mm
Minimum Thread Length
40 mm
Length
40 mm
Head Dia.
10 mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
26,800 psi
Standards
ANSI B18.3.1M, DIN 912, ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric
Thread Direction
Right Hand
Class
2A
Temp. Range
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
Thread Type
Coarse
Material Grade/Class
Not Graded
Thread Pitch
1 mm
Dimensional Standards
ASME B18.3.1M, DIN 912, ISO 4762
Maximum Temperature
500 Degrees F
Thread Fit
2A
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Material Grade
Not Graded
Min. Tensile Strength
26,800
Fastener Industry Standards
ANSI B18.3.1M, DIN 912, ISO 4762
Basic Material
PEEK
Fastener Finish
Plain
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 5.9 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3.1M, DIN 912, ISO 4762

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products