Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK
Mfr # M07151.060.0030
Zoro # G2651105
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Button
- Drive Type Socket
- Drive Size 5 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07151.060.0030
- Zoro # G2651105
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 30 mm |
Drive Size | 5 mm |
Head Height | 3.3 mm |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | ISO 7380-1 |
Head Diameter | 10.5 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10.5 mm |
Length | 30 mm |
Details
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 5/16"-18 (EZ-A800)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07361)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 316, Plain Finish (4RDL4)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Plain Finish (U20200.016.2400)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.080.0030)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.160.0110)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07040.019.0225)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.060.0010)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07000.037.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.060.0008)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.060.0025)
- Zoro Select Socket Head Cap Screws