CAD Drawings

Download CAD Files

M6-1.00 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # M51340.060.0010

  • Zoro # G9904636

CAD Available

product price:  $4.89
/pk 25, $0.20/ea

Key Features

Fillister Head
Phillips Drive
CAD Drawing
System of Measurement
Metric
Drive Size
6.9 mm
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985H, DIN EN ISO 7045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51340.060.0010
Zoro #
G9904636
UPC #
190735982631
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
10 mm
Drive Size
6.9 mm
Head Dia.
12.0 mm
Head Height
4.6 mm
Screw Size
M6
Head Width
12 mm
Maximum Head Width
12 mm
Maximum Head Height
4.6 mm

Details

CAD Available
Yes
System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Pack Size
Small
Thread Pitch
1 mm
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 10 mm, Head Width 12 mm, Head Height 4.6 mm, Drive Size 6.9 mm, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Machine Screw, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.6 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products