M6-1.00 x 100 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 10 PK

  • Mfr # M24520.060.0100

  • Zoro # G2812069


product price:  $5.49
/pk 10, $0.55/ea

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 84, DIN EN ISO 1207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24520.060.0100
Zoro #
G2812069
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
100 mm
Head Height
3.9 mm
Head Dia.
10 mm
Screw Size
M6
Head Width
10 mm
Maximum Head Width
10 mm
Maximum Head Height
3.9 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 84, DIN EN ISO 1207
Item
Machine Screw
Rockwell Hardness
B71 to B95
Thread Fit
6g
Dimensional Standards
DIN 84, DIN EN ISO 1207
Thread Type
Coarse
Material Grade/Class
Class 4.8
Pack Size
Small
Thread Pitch
1 mm
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M6x1.00, Fastener Length 100 mm, Head Width 10 mm, Head Height 3.9 mm, Drive Size Not Applicable, Tensile Strength 58,015 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Machine Screw, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.9 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.