Shop ZORO SELECT
See all product information
Create Account
M6-1.00 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # M24520.060.0035
- Zoro # G3462238
product price:Â
$
17.65
/pk of 100, $0.18/ea
Key Features
Cheese Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,000 psi
Standards
DIN 84, DIN EN ISO 1207
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24520.060.0035
- Zoro #
- G3462238
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Cheese
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 58,000 psi
- Standards
- DIN 84, DIN EN ISO 1207
- Item
- Machine Screw
- Temp. Range (F)
- -58 Degrees to 302 Degrees F
- Minimum Temperature
- 58 Degrees F
- Dimensional Standards
- DIN 84, DIN EN ISO 1207
- Thread Type
- Coarse
- Material Grade/Class
- Class 4.8
- Thread Fit
- 6g
- Maximum Temperature
- 302 Degrees F
- Pack Size
- Small
- Thread Pitch
- 1 mm
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 35 mm
- Head Dia.
- 10 mm
- Head Height
- 3.9 mm
- Screw Size
- M6
- Head Width
- 10 mm
- Minimum Thread Length
- 35 mm
- Maximum Head Height
- 3.9 mm
- Maximum Head Width
- 10 mm
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M6x1.00, Fastener Length 35 mm, Head Width 10 mm, Head Height 3.9 mm, Drive Size Not Applicable, Tensile Strength 58,000 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length 35 mm, Type Machine Screw, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.9 mm, Minimum Head Height Not Applicable, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.