This item is Discontinued.

Zoro Select M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 2800 PK L55300.060.0016

M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 2800 PK (Discontinued)

  • Mfr # L55300.060.0016
  • Zoro # G2119448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55300.060.0016
Zoro #
G2119448
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm
Drive Size
#3
Head Dia.
5.0 mm
Head Height
3 mm
Maximum Head Width
11.3 mm
Screw Size
M6
Head Width
11.3 mm
Minimum Head Height
3 mm
Maximum Head Height
3.3 mm
Overall Length
16 mm
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 965, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Pack Size
Bulk
Thread Style
Fully Threaded
Thread Pitch
1 mm
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Direction
Right Hand
Thread Fit
6g
Thread Type
Coarse
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 16 mm, Head Width 11.3 mm, Head Height 3 mm, Drive Size #3, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 11.3 mm, Maximum Head Height 3.3 mm, Minimum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.