M6-1.00 x 35 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24690.060.0035

  • Zoro # G9900926


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M24690.060.0035
Zoro #
G9900926
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
35 mm
Drive Size
#3
Head Height
4.7 mm
Head Dia.
11 mm
Screw Size
M6
Head Width
11.3 mm
Maximum Head Height
4.7 mm
Maximum Head Width
11.3 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 966, DIN EN ISO 7047
Item
Machine Screw
Head Angle (Deg.)
90
Rockwell Hardness
B71 to B95
Thread Fit
6g
Pack Size
Small
Material Grade/Class
Class 4.8
Dimensional Standards
DIN 966H, DIN EN ISO 7047
Thread Type
Coarse
Thread Pitch
1 mm
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M6x1.00, Fastener Length 35 mm, Head Width 11.3 mm, Head Height 4.7 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Machine Screw, Maximum Head Width 11.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.