Zoro Homepage

M6-1.00 x 55 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM6100-55PHS-01

  • Zoro # G5554153


product price: $46.69
/pk 10, $4.67/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM6100-55PHS-01
Zoro #
G5554153
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
55 mm
Head Dia.
11.7 mm
Head Height
3.5 mm
Screw Size
M6
Head Width
11.7 mm
Overall Length
58.5 mm
Maximum Head Height
3.5 mm
Recommended Hole Size
6 mm
Maximum Head Width
11.7 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Rockwell Hardness
M103
Temp. Range (F)
-50 Degrees to 500 Degrees F
Thread Type
Coarse
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Minimum Temperature
-50 Degrees F
Pack Size
Small
Includes Nut
Nut Not Included
Thread Pitch
1 mm
Thread Style
Fully Threaded
Includes Washer
Washer Not Included
Dimensional Standards
ISO 9001:2008
Maximum Temperature
500 Degrees F
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Slotted, Thread Size M6x1.00, Fastener Length 55 mm, Head Width 11.7 mm, Head Height 3.5 mm, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 11.7 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.