Shop ZORO SELECT
See all product information
Create Account
M6-1.00 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK
- Mfr # MI687045T
- Zoro # G2581249
product price:Â
$
178.99
/pk of 2000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
ISO 7045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI687045T
- Zoro #
- G2581249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ISO 7045
- Item
- Machine Screw
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 8 mm
Description
M6-1.0X8 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thread Zinc RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.