M6-1.0X16 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK2500

  • Mfr # M616D7500D

  • Zoro # G9083166


product price: $346.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Finish
Wax
System of Measurement
Metric
Drive Type
Unslotted
Head Type
Screw
Dia./Thread Size
M6-1.0X16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M616D7500D
Zoro #
G9083166
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M6-1.0X16

Details

Item
Washer Assortments,M6-1.0X16 DI,PK2500
Finish
Wax
System of Measurement
Metric
Drive Type
Unslotted
Head Type
Screw
Thread Style
Fully Threaded

Description

Washer Assortments,M6-1.0X16 DI,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.