Shop ZORO SELECT
See all product information
Create Account
M6x1 x 50 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpt-6-50
Zoro # G516465031
product price:Â
$
19.29
/pk 50, $0.39/ea
Sold in multiples of 5 for $96.45
Key Features
Truss Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6x1.00
Fastener Length
50 mm
Drive Size
#3
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-mpt-6-50
- Zoro #
- G516465031
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 50 mm
- Drive Size
- #3
- Screw Size
- M6x1
- Maximum Head Height
- 3.81 mm
- Overall Length
- 50 mm
- Maximum Head Width
- 14.55 mm
- Wire Rope Length
- 50 mm
- Length
- 50 mm
Details
- System of Measurement
- Metric
- Head Type
- Truss
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Type
- Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 50 mm, Drive Size #3, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 14.55 mm, Maximum Head Height 3.81 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50