Shop ZORO SELECT
See all product information
Create Account
M6x1 x 8 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 1-mpt-6-8
- Zoro # G516465079
product price:Â
$
3.49
/pk of 25, $0.14/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Truss Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6x1.00
Fastener Length
8 mm
Drive Size
#3
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-mpt-6-8
- Zoro #
- G516465079
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Truss
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 8 mm
- Drive Size
- #3
- Maximum Head Height
- 3.81 mm
- Overall Length
- 8 mm
- Maximum Head Width
- 14.55 mm
- Screw Size
- M6x1
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 8 mm, Drive Size #3, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 14.55 mm, Maximum Head Height 3.81 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.