M6x1.0 x 10 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-6-10
Zoro # G616464699
product price: $16.19
/pk 100, $0.16/eaKey Features
Pan Head
Phillips Drive
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Type
Machine Screw
Drive Size
#3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-6-10
Zoro #
G616464699
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
10 mm
Drive Size
#3
Thread Size
M6x1.0
Overall Length
10 mm
Maximum Head Width
12 mm
Screw Size
M6
Maximum Head Height
4.75 mm
Details
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Head Type
Pan
System of Measurement
Metric
Drive
Phillips
Finish
Black Oxide
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 10 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.