Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1.0 x 14 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-6-14

  • Zoro # G116463819


product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98

Key Features

Phillips Drive
Flat Head
Tensile Strength
70,000 psi
Screw Size
M6
Drive Size
#3
Finish
Passivated
Dimensional Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-6-14
Zoro #
G116463819
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M6
Drive Size
#3
Overall Length
14 mm
Fastener Length
14 mm
Maximum Head Width
11 mm
Maximum Head Height
3 mm
Thread Size
M6x1.0

Details

Tensile Strength
70,000 psi
Drive
Phillips
Finish
Passivated
Dimensional Standards
DIN 965
Material
Stainless Steel
System of Measurement
Metric
Thread Type
Coarse
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Flat
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 14 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.