M6x1.0 x 16 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpp-6-16
Zoro # G016466378
product price: $4.69
/pk 25, $0.19/eaSold in multiples of 2 for $9.38
Key Features
Phillips Drive
Pan Head
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Maximum Head Height
4.7 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-6-16
Zoro #
G016466378
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
4.7 mm
Overall Length
16 mm
Thread Size
M6x1.0
Fastener Length
16 mm
Maximum Head Width
12 mm
Screw Size
M6
Drive Size
#3
Details
Drive
Phillips
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Head Type
Pan
Thread Type
Coarse
System of Measurement
Metric
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Finish
Passivated
Type
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 16 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.