Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1.0 x 20 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-msf-6-20

  • Zoro # G116463512


product price: $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58

Key Features

Slotted Drive
Flat Head
Maximum Head Width
11 mm
Overall Length
20 mm
Maximum Head Height
3 mm
Material
Stainless Steel
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msf-6-20
Zoro #
G116463512
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
11 mm
Overall Length
20 mm
Fastener Length
20 mm
Maximum Head Height
3 mm
Thread Size
M6x1.0
Screw Size
M6

Details

Material
Stainless Steel
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Drive
Slotted
System of Measurement
Metric
Material Grade/Class
316
Item
Machine Screw
Type
Machine Screw
Head Type
Flat
Finish
Passivated
Dimensional Standards
DIN 963
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M6x1.00, Fastener Length 20 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.