M6x1.0 x 50 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-bpm-6-50

  • Zoro # G416464639


product price:  $15.29
/pk 50, $0.31/ea

Key Features

Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Metric
Thread Size
M6x1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-bpm-6-50
Zoro #
G416464639
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6x1.0
Screw Size
M6
Drive Size
#3
Fastener Length
50 mm
Maximum Head Width
12 mm
Overall Length
50 mm
Maximum Head Height
4.75 mm

Details

Tensile Strength
70,000 psi
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Metric
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Head Type
Pan
Drive
Phillips
Dimensional Standards
DIN 7985
Finish
Black Oxide
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 50 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products