M6x1.0 x 80 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK
Mfr # 31-bpm-6-80
Zoro # G916464627
product price: $6.29
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.58
Key Features
Phillips Drive
Pan Head
Tensile Strength
70,000 psi
System of Measurement
Metric
Material
Stainless Steel
Maximum Head Width
12 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-6-80
Zoro #
G916464627
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
12 mm
Overall Length
80 mm
Thread Size
M6x1.0
Screw Size
M6
Fastener Length
80 mm
Maximum Head Height
4.75 mm
Drive Size
#3
Details
Tensile Strength
70,000 psi
System of Measurement
Metric
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Dimensional Standards
DIN 7985
Head Type
Pan
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
Finish
Black Oxide
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 80 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.