M6x1.0 x 85 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpf-6-85
Zoro # G016463971
product price: $4.15
/pk 10, $0.42/eaSold in multiples of 3 for $12.45
Key Features
Phillips Drive
Flat Head
Overall Length
85 mm
Thread Type
Coarse
Thread Size
M6x1.0
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-6-85
Zoro #
G016463971
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
85 mm
Thread Size
M6x1.0
Fastener Length
85 mm
Drive Size
#3
Maximum Head Width
11 mm
Maximum Head Height
3 mm
Screw Size
M6
Details
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive
Phillips
Material Grade/Class
18-8
Finish
Passivated
Type
Machine Screw
System of Measurement
Metric
Head Type
Flat
Dimensional Standards
DIN 965
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 85 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.