Zoro Select
M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK
Mfr # M07040.080.0040
Zoro # G0305901
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
- Finish Black Oxide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (170M)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.080.0025)
- KREG 500CT Fine Hole Screws (SML-F125-500)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08307.025.0350)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.120.0050)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.200.0110)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (SCIA0370200USA-050BX)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4 in Length (U07000.125.0400)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.025.0050)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07400.030.0005)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.030.0020)
- Zoro Select Socket Head Cap Screws