Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Socket, Plain Steel, 40 mm Length, 100 PK

  • Mfr # M07080.080.0040
  • Zoro # G7599000

product price: 
$
25.59
/pk of 100, $0.26/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07080.080.0040
Zoro #
G7599000
UPC #
190735978436
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
1.25 mm
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Class 8.8
Fastener Industry Standards
DIN 7984
Screw Style
Socket Head Cap Screw
Screw Head Type
Low
Min. Tensile Strength
800 Mpa
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Head Texture
Smooth
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
5 mm
Head Height
5 mm
Thread Length
22 mm
Min. Thread Length
22 mm
Head Diameter
13 mm
Minimum Thread Length
22 mm
Length
40 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm
Fastener Length
40 mm

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 22 mm, Fastener Length 40 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products