Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Button, Black Oxide Steel, 8 mm Length, 100 PK

  • Mfr # M07150.080.0008
  • Zoro # G0304897

product price: 
$
68.39
/pk of 100, $0.68/ea

Key Features

Button Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.080.0008
Zoro #
G0304897
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
8 mm
Drive Size
6 mm
Thread Length
8 mm
Head Height
4.4 mm
Min. Thread Length
8 mm
Minimum Thread Length
8 mm
Head Diameter
14 mm
Length
8 mm
Dia./Thread Size
M8-1.25
Head Dia.
14 mm
Fastener Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Dimensional Standards
ISO 7380-1
Pack Size
Small Pack
Fastener Industry Standards
ISO 7380-1
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Screw Head Type
Button
Fastener Finish
Black Oxide
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products