Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK
Mfr # M51030.080.0012
Zoro # G7596797
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Button
- Drive Size 5 mm
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # M51030.080.0012
- Zoro # G7596797
- UPC # 190735977330
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 12 mm |
Drive Size | 5 mm |
Thread Length | 12 mm |
Head Height | 4.4 mm |
Min. Thread Length | 12 mm |
Minimum Thread Length | 12 mm |
Dimensional Standards | ISO 7380 |
Head Diameter | 14 mm |
Length | 12 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 14 mm |
Details
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0300)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (61252)
- MIDWEST FASTENER Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 20 PK (30688)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/8" L, PK100 (U39351.015.0125)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.080.0016)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.080.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.060.0020)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07410.031.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.060.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.060.0200)
- Zoro Select Socket Head Cap Screws