Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK
Mfr # M55050.080.0020
Zoro # G5322082
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 20 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 25 PK (M51010.080.0120)
- ZORO SELECT Fully Threaded Stud, 3/4"-16, 3 ft, Steel, Grade 8, Plain Finish, 3 PK (2022971)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-4)
- ITW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head Phillips Drive, 260 PK (21520)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.016.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51030.060.0045)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.030.0008)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.013.0037)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 25 PK (U07000.043.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7005014-100P1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51030.037.0100)
- Zoro Select Socket Head Cap Screws