Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK
Mfr # M51040.080.0040
Zoro # G1724849
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Low
- Drive Size 5 mm
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # M51040.080.0040
- Zoro # G1724849
- UPC # 190735984574
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 40 mm |
Drive Size | 5 mm |
Thread Length | 22 mm |
Head Height | 5 mm |
Min. Thread Length | 22 mm |
Minimum Thread Length | 22 mm |
Head Diameter | 13 mm |
Dimensional Standards | DIN 7984 |
Length | 40 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Details
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 22 mm, Fastener Length 40 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx16mm, PK25 (M51260.060.0016)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5 (U39351.037.0200)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (FPSDZ1430)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.040.0035)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51130.019.0025)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07410.050.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M6C30KCS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51060.037.0100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.062.0200)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51050.037.0075)
- Zoro Select Socket Head Cap Screws