Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 35 mm Length, 100 PK

  • Mfr # M8C35KCS

  • Zoro # G3335351


product price: $39.19
/pk 100, $0.39/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
Alloy Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
190,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8C35KCS
Zoro #
G3335351
UPC #
096653455335
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
35 mm
Drive Size
6 mm
Thread Length
35 mm
Vented Hole Size
Not Vented
Head Height
8 mm
Min. Thread Length
35 mm
Head Diameter
13 mm
Minimum Thread Length
35 mm
Dia./Thread Size
M8-1.25
Length
35 mm
Head Dia.
13 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
190,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Class
12.9
Rockwell Hardness
C39 to C44
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Temperature
-20 Degrees F
Thread Pitch
1.25 mm
Pack Size
Small Pack
Maximum Temperature
400 Degrees F
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Min. Tensile Strength
190,000 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products