M8-1.25 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 40 mm Length

  • Mfr # ZUL602M8X40
  • Zoro # G410397612
product price: 
$
23.49
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
40 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUL602M8X40
Zoro #
G410397612
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
5 mm
Head Height
2.7 mm
Maximum Head Height
2.7 mm
Head Diameter
13 mm
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Rockwell Hardness
B83
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Pitch
1.25 mm
Minimum Yield Strength
30,000 psi
Manufacturer Location
Made in US
Thread Fit
6g
Pack Size
Small Pack
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
Material Grade/Class
316
Material Quality Standards
ASTM A276
Thread Direction
Right Hand
Shell Material
Stainless Steel

Description

Standard Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 40 mm, Head Height 2.7 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.