M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 10 mm Length, 100 PK

  • Mfr # M07090.080.0010
  • Zoro # G2652338
product price: 
$
10.89
/pk of 100, $0.11/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07090.080.0010
Zoro #
G2652338
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Dimensional Standards
DIN 7984
Thread Pitch
1.25 mm
Minimum Temperature
-58 Degrees F
Fastener Finish
Zinc Plated
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Head Texture
Smooth
Sealing Gasket
No
Non-Marring Tip
No
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Type
Socket Head Cap Screw
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M8-1.25
Screw Length
10 mm
Drive Size
6 mm
Head Height
5 mm
Thread Length
10 mm
Min. Thread Length
10 mm
Head Diameter
13 mm
Minimum Thread Length
10 mm
Length
10 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm
Fastener Length
10 mm

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M8x1.25, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.