M8-1.25 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK
- Mfr # M24670.080.0040
- Zoro # G9980354
product price:Â
$
6.69
/pk of 25, $0.27/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24670.080.0040
- Zoro #
- G9980354
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 58,015 psi
- Standards
- DIN 965H, DIN EN ISO 7046
- Item
- Machine Screw
- Rockwell Hardness
- B67 to B99
- Head Angle (Deg.)
- 90
- Dimensional Standards
- DIN 965H, DIN EN ISO 7046
- Thread Pitch
- 1.25 mm
- Thread Type
- Coarse
- Thread Fit
- 6g
- Material Grade/Class
- Class 4.8
- Pack Size
- Small
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 40 mm
- Drive Size
- #4
- Head Dia.
- 14.5 mm
- Head Height
- 4.65 mm
- Screw Size
- M8
- Head Width
- 15.8 mm
- Maximum Head Width
- 15.8 mm
- Maximum Head Height
- 4.65 mm
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M8x1.25, Fastener Length 40 mm, Head Width 15.8 mm, Head Height 4.65 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Machine Screw, Maximum Head Width 15.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.65 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.