M8-1.25 x 50 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # M51110.080.0050

  • Zoro # G2811560


product price: $5.19
/pk 10, $0.52/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 963, DIN EN ISO 2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51110.080.0050
Zoro #
G2811560
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
50 mm
Head Dia.
14.5 mm
Head Height
4.65 mm
Screw Size
M8
Head Width
15.8 mm
Maximum Head Height
4.65 mm
Maximum Head Width
15.8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 963, DIN EN ISO 2009
Item
Machine Screw
Head Angle (Deg.)
90
Thread Pitch
1.25 mm
Pack Size
Small
Thread Fit
6g
Thread Type
Coarse
Dimensional Standards
DIN 963, DIN EN ISO 2009
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M8x1.25, Fastener Length 50 mm, Head Width 15.8 mm, Head Height 4.65 mm, Drive Size Not Applicable, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Machine Screw, Maximum Head Width 15.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.65 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.