M8-1.25 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # M51340.080.0060

  • Zoro # G2811466


product price:  $10.69
/pk 10, $1.07/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51340.080.0060
Zoro #
G2811466
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
60 mm
Drive Size
#4
Head Height
6 mm
Head Dia.
16 mm
Screw Size
M8
Maximum Head Height
6 mm
Maximum Head Width
16 mm
Head Width
16 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Thread Direction
Right Hand
Thread Pitch
1.25 mm
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8x1.25, Fastener Length 60 mm, Head Width 16 mm, Head Height 6 mm, Drive Size #4, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 16 mm, Minimum Head Width Not Applicable, Maximum Head Height 6 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products