
M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK1000
Mfr # M820D7500D
Zoro # G8540124
product price:Â $355.99
/pk 1000, $0.36/ea
Free Shipping & Returns
Key Features
Finish
Wax
Drive Type
Unslotted
System of Measurement
Metric
Head Type
Screw
Dia./Thread Size
M8-1.25X20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M820D7500D
Zoro #
G8540124
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia./Thread Size
M8-1.25X20
Details
Item
Washer Assortments,M8-1.25X20 D,PK1000
Finish
Wax
Drive Type
Unslotted
System of Measurement
Metric
Head Type
Screw
Thread Style
Fully Threaded
Description
M8-1.25X20 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.