Zoro Homepage

M8-1.25X30 Flange Bolts, Steel, 700 PK

  • Mfr # M830BF8

  • Zoro # G2573521


product price: $172.99
/pk 700, $0.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Tensile Strength
800 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M830BF8
Zoro #
G2573521
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25X30

Details

Material
Steel
Item
Flange Bolts
Tensile Strength
800 N/mm2

Description

M8-1.25X30 DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Non Serrated Zinc Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.