M8x1.25 x 10 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-8-10
Zoro # G716464711
product price: $45.15
/pk 100, $0.45/eaKey Features
Phillips Drive
Pan Head
Material
Stainless Steel
Overall Length
10 mm
Finish
Black Oxide
Drive Size
#4
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-8-10
Zoro #
G716464711
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 mm
Drive Size
#4
Fastener Length
10 mm
Maximum Head Width
16 mm
Maximum Head Height
6.15 mm
Thread Size
M8x1.25
Screw Size
M8
Details
Item
Machine Screw
Material
Stainless Steel
Finish
Black Oxide
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Drive
Phillips
Thread Type
Coarse
Head Type
Pan
System of Measurement
Metric
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M8x1.25, Fastener Length 10 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6.15 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.