M8x1.25 x 100 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-mpf-8-100

  • Zoro # G916463811


product price: $9.39
/pk 10, $0.94/ea

Key Features

Flat Head
Phillips Drive
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Drive Size
#4
Dimensional Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-8-100
Zoro #
G916463811
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Maximum Head Width
14.5 mm
Thread Size
M8x1.25
Overall Length
100 mm
Maximum Head Height
4 mm
Fastener Length
100 mm
Screw Size
M8

Details

Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
DIN 965
Head Type
Flat
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Type
Machine Screw
Drive
Phillips
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 100 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.