M8x1.25 x 12 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpf-8-12

  • Zoro # G216463818


product price: $10.15
/pk 50, $0.20/ea

Key Features

Phillips Drive
Flat Head
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Stainless Steel
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-8-12
Zoro #
G216463818
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Fastener Length
12 mm
Overall Length
12 mm
Screw Size
M8
Maximum Head Width
14.5 mm
Thread Size
M8x1.25
Maximum Head Height
4 mm

Details

Dimensional Standards
DIN 965
Thread Style
Fully Threaded
System of Measurement
Metric
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Head Type
Flat
Item
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 12 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.