M8x1.25 x 20 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-msf-8-20
Zoro # G216464082
product price: $18.49
/pk 50, $0.37/eaKey Features
Slotted Drive
Flat Head
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Screw Size
M8
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msf-8-20
Zoro #
G216464082
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M8
Fastener Length
20 mm
Maximum Head Width
14.5 mm
Maximum Head Height
4 mm
Thread Size
M8x1.25
Overall Length
20 mm
Details
Thread Style
Fully Threaded
Drive
Slotted
Thread Type
Coarse
Material Grade/Class
316
System of Measurement
Metric
Finish
Passivated
Head Type
Flat
Item
Machine Screw
Dimensional Standards
DIN 963
Type
Machine Screw
Tensile Strength
100,000 psi
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M8x1.25, Fastener Length 20 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.