M8x1.25 x 20 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-msp-8-20
Zoro # G616465177
product price: $14.19
/pk 50, $0.28/eaKey Features
Pan Head
Slotted Drive
Tensile Strength
70,000 psi
Maximum Head Height
4.8 mm
Material Grade/Class
18-8
System of Measurement
Metric
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-msp-8-20
Zoro #
G616465177
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
4.8 mm
Fastener Length
20 mm
Maximum Head Width
16 mm
Screw Size
M8
Thread Size
M8x1.25
Overall Length
20 mm
Details
Tensile Strength
70,000 psi
Material Grade/Class
18-8
System of Measurement
Metric
Thread Style
Fully Threaded
Dimensional Standards
DIN 85, ISO 1580
Type
Machine Screw
Thread Type
Coarse
Finish
Passivated
Head Type
Pan
Drive
Slotted
Item
Machine Screw
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M8x1.25, Fastener Length 20 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 4.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.